Ear Muff, 25dB, Neckband, Gray

HOWARD LEIGHT BY HONEYWELL| Zoro #: G0715881| Mfr #: 1011994

$8.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0715881 Mfr #: 1011994
Standards: ANSI S3.19-1974Item: Ear Muff
Noise Reduction Rating NRR: 25dBDielectric: No
Color: GrayEarmuff Style: Behind-the-Neck
Country of Origin (subject to change): China

Product Description

Ear Muff, Noise Reduction Rating NRR 25dB, Earmuff Style Behind-the-Neck, Gray, Dielectric No, Standards ANSI S3.19-1974

Product Reviews