PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Reusable Ear Plugs, 21dB, Corded, Sml, PR

HOWARD LEIGHT BY HONEYWELL| Zoro #: G2455661| Mfr #: 1005328

$1.76 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2455661 Mfr #: 1005328
Metal Detectable: NoItem: Ear Plugs
Disposable/ Reusable: ReusableStandards: ANSI S3.19-1974 Tested
Item: Ear PlugsCorded/Banded: Corded
Noise Reduction Rating NRR: 21dbEar Plug Color: Green
Pairs Per Package: 1Ear Plug Packaging: Carrying Case
Ear Plug Shape: FlangedEar Plug Size: S
Series: Clarity(R)Cord/Band Material: Polypropylene
Cord/Band Color: GreenEar Plug Material: Soft Plastic
Country of Origin (subject to change): Mexico

Product Description

Protect your ears on the job with this pair of ear plugs from Howard Leight by Honeywell. With one pair per package, these reusable earplugs are available in size small. This product is a part of the Clarity(R) series. Standards include: ANSI S3.19-1974 Tested.

Product Reviews