Reusable Ear Plugs, 26dB, Corded, Med, PK50

HOWARD LEIGHT BY HONEYWELL| Zoro #: G0593722| Mfr #: QD30-RC

$40.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0593722 Mfr #: QD30-RC
Metal Detectable: NoItem: Ear Plugs
Disposable/ Reusable: ReusableStandards: ANSI S3.19-1974 Tested
Item: Ear PlugsCorded/Banded: Corded
Noise Reduction Rating NRR: 26dBEar Plug Color: Orange
Pairs Per Package: 50Ear Plug Size: M
Series: Quiet(R)Cord/Band Material: Vinyl
Cord/Band Color: OrangeEar Plug Material: Foam
Ear Plug Packaging: Carrying CaseEar Plug Shape: Bell
Country of Origin (subject to change): United States

Product Description

Insulate and guard your ears from outside noise with this pair of ear plugs from Howard Leight by Honeywell. Reusable for your convenience, these earplugs are available in size medium with 50 pairs. This product is a part of the Quiet(R) series. Standards include: ANSI S3.19-1974 Tested.

Product Reviews