15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Reusable Reusable Ear Plugs, 26dB, Cordless, Univ, PK100

HOWARD LEIGHT BY HONEYWELL| Zoro #: G0301113| Mfr #: PLT-1

$35.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0301113 Mfr #: PLT-1
Ear Plug Color: BlueCorded/Banded: Without Cord
Ear Plug Size: UniversalPairs Per Package: 100
Metal Detectable: NoItem: Ear Plugs
Disposable/ Reusable: ReusableStandards: ANSI S3.19-1974, 29 CFR 1910.95, Z94.2-1994
Corded/Banded: Without CordNoise Reduction Rating (NRR): 26dB
Ear Plug Color: BlueEar Plug Material: Soft Foam
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Bell
Series: Pilot(TM)Country of Origin (subject to change): Mexico

Product Description

Ear Plugs, Reusable, Without Cord, 100 Pairs Per Package, Noise Reduction Rating NRR 26dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Bell, Ear Plug Color Blue, Ear Plug Material Soft Foam, Ear Plug Packaging Bulk Bag, Unwrapped, Standards ANSI S3.19-1974, 29 CFR 1910.95, Z94.2-1994, Package Quantity 100

Product Reviews