Reusable Ear Plugs, 27dB, Corded, Med, PK100

HOWARD LEIGHT BY HONEYWELL| Zoro #: G1601311| Mfr #: DPAS-30R

$98.29 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1601311 Mfr #: DPAS-30R
Metal Detectable: NoItem: Ear Plugs
Disposable/ Reusable: ReusableStandards: ANSI S3.19-1974 Tested
Item: Ear PlugsCorded/Banded: Corded
Noise Reduction Rating (NRR): 27dBEar Plug Color: Blue
Pairs Per Package: 100Series: AirSoft(R)
Cord/Band Material: NylonCord/Band Color: Red
Ear Plug Material: Soft PlasticEar Plug Packaging: Bag Wrapped Pair
Ear Plug Shape: FlangedEar Plug Size: M
Country of Origin (subject to change): Mexico

Product Description

Ear Plugs, Reusable, Corded, 100 Pairs Per Package, Noise Reduction Rating NRR 27dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Flanged, Ear Plug Color Blue, Ear Plug Material Soft Plastic, Cord/Band Color Red, Cord/Band Material Nylon, Ear Plug Packaging Bag Wrapped Pair, Standards ANSI S3.19-1974 Tested, Package Quantity 100

Product Reviews