20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Reusable Ear Plugs, 27dB, Corded, Med, PK50

HOWARD LEIGHT BY HONEYWELL| Zoro #: G1523042| Mfr #: AS-30W

$53.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523042 Mfr #: AS-30W
Metal Detectable: NoItem: Ear Plugs
Disposable/ Reusable: ReusableStandards: ANSI S3.19-1974 Tested
Item: Ear PlugsCorded/Banded: Corded
Noise Reduction Rating NRR: 27dBEar Plug Color: Blue
Pairs Per Package: 50Ear Plug Size: M
Series: AirSoft(R)Cord/Band Material: Nylon
Cord/Band Color: WhiteEar Plug Material: Soft Plastic
Ear Plug Packaging: Carrying CaseEar Plug Shape: Flanged
Country of Origin (subject to change): Mexico

Product Description

This pair of ear plugs from Howard Leight by Honeywell can help protect your ears from loud noises and disturbances. These reusable earplugs come in size medium for your comfort and convenience. Includes 50 pairs per package. This product is a part of the AirSoft(R) series. Standards include: ANSI S3.19-1974 Tested.

Product Reviews