Ear Plugs, 29dB, Corded, Univ, PK100

HOWARD LEIGHT BY HONEYWELL| Zoro #: G2441135| Mfr #: MTX-30-OR

$21.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2441135 Mfr #: MTX-30-OR
Standards: ANSI S3.19-1974 TestedEar Plug Packaging: Bag Wrapped Pair
Ear Plug Size: UniversalItem: Ear Plugs
Disposable/ Reusable: DisposableItem: Ear Plugs
Corded/Banded: CordedNoise Reduction Rating (NRR): 29dB
Ear Plug Color: OrangePairs Per Package: 100
Cord/Band Color: OrangeEar Plug Material: Foam
Ear Plug Shape: CylinderMetal Detectable: No
Series: Matrix(TM)Cord/Band Material: PVC
Country of Origin (subject to change): Mexico

Product Description

Ear Plugs, Disposable, Corded, 100 Pairs Per Package, Noise Reduction Rating NRR 29dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Cylinder, Ear Plug Color Orange, Ear Plug Material Foam, Cord/Band Color Orange, Cord/Band Material PVC, Ear Plug Packaging Bag Wrapped Pair, Standards ANSI S3.19-1974 Tested, Package Quantity 100

Product Reviews