20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Ear Plugs, 29dB, Cordless, Univ, PK200

HOWARD LEIGHT BY HONEYWELL| Zoro #: G0834084| Mfr #: MTX-1-OR

$19.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834084 Mfr #: MTX-1-OR
Standards: ANSI S3.19-1974 TestedEar Plug Packaging: Bag Wrapped Pair
Ear Plug Size: UniversalItem: Ear Plugs
Disposable/ Reusable: DisposableItem: Ear Plugs
Noise Reduction Rating NRR: 29dBEar Plug Color: Orange
Pairs Per Package: 200Metal Detectable: No
Series: Matrix(TM)Ear Plug Material: Foam
Ear Plug Shape: CylinderCountry of Origin (subject to change): United States

Product Description

Protect your ears on the job with this pair of ear plugs from Howard Leight by Honeywell. Available with 200 pairs per package, these disposable earplugs are offered in one size fits all for your convenience and comfort. This product is a part of the Matrix(TM) series. Standards include: ANSI S3.19-1974 Tested.

Product Reviews