20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Ear Plugs, 29dB, W/o Cord, Univ, PK500

HOWARD LEIGHT BY HONEYWELL| Zoro #: G1031326| Mfr #: MTX-1-OR-D

$47.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031326 Mfr #: MTX-1-OR-D
Corded/Banded: Without CordStandards: ANSI S3.19-1974 Tested
Pairs Per Package: 500Item: Ear Plugs
Noise Reduction Rating NRR: 29dBEar Plug Color: Orange
Ear Plug Packaging: Dispenser RefillEar Plug Shape: Cylinder
Ear Plug Size: UniversalDisposable/ Reusable: Disposable
Metal Detectable: NoSeries: Matrix(TM)
Ear Plug Material: FoamCountry of Origin (subject to change): Mexico

Product Description

Ear Plugs, Disposable, Without Cord, 500 Pairs Per Package, Noise Reduction Rating NRR 29dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Cylinder, Ear Plug Color Orange, Ear Plug Material Foam, Ear Plug Packaging Dispenser Refill, Standards ANSI S3.19-1974 Tested, Package Quantity 500

Product Reviews