20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Ear Plugs, 30dB, Corded, Univ, PK100

HOWARD LEIGHT BY HONEYWELL| Zoro #: G1172902| Mfr #: LPF-30-P

$27.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1172902 Mfr #: LPF-30-P
Cord/Band Material: CottonDisposable/ Reusable: Disposable
Ear Plug Shape: ContouredStandards: ANSI S3.19-1974 Tested
Ear Plug Packaging: Bag Wrapped PairItem: Ear Plugs
Cord/Band Color: WhiteNoise Reduction Rating NRR: 30dB
Pairs Per Package: 100Series: Max Lite(R)
Ear Plug Color: GreenCorded/Banded: Corded
Ear Plug Material: Soft FoamEar Plug Size: Universal
Metal Detectable: NoCountry of Origin (subject to change): United States

Product Description

This pair of ear plugs from Howard Leight by Honeywell make it easy to provide hearing protection for your ears in loud noise environments. Disposable for your convenience, these earplugs are available in one size fits all with 100 pairs. This product is a part of the Max Lite(R) series. Standards include: ANSI S3.19-1974 Tested.

Product Reviews