Ear Plugs, 30dB, Corded, Univ, PK100

HOWARD LEIGHT BY HONEYWELL| Zoro #: G2292586| Mfr #: LPF-30

$17.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2292586 Mfr #: LPF-30
Standards: ANSI S3.19-1974 TestedEar Plug Packaging: Bag Wrapped Pair
Ear Plug Size: UniversalItem: Ear Plugs
Disposable/ Reusable: DisposableItem: Ear Plugs
Corded/Banded: CordedNoise Reduction Rating NRR: 30dB
Ear Plug Color: GreenPairs Per Package: 100
Cord/Band Material: PolycarbonateCord/Band Color: Yellow
Ear Plug Material: FoamEar Plug Shape: Contoured
Metal Detectable: NoSeries: Max Lite(R)
Country of Origin (subject to change): United States

Product Description

Protect your ears from loud noises with this pair of ear plugs from Howard Leight by Honeywell.Available with 100 pairs per package, these disposable earplugs are offered in one size fits all for your convenience and comfort.This product is a part of the Max Lite(R) series. Standards include: ANSI S3.19-1974 Tested.

Product Reviews