JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ear Plugs, 30dB, Cordless, Univ, PK200

HOWARD LEIGHT BY HONEYWELL| Zoro #: G1291552| Mfr #: LPF-1

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1291552 Mfr #: LPF-1
Ear Plug Size: UniversalStandards: ANSI S3.19-1974 Tested
Item: Ear PlugsEar Plug Packaging: Bag Wrapped Pair
Disposable/ Reusable: DisposableItem: Ear Plugs
Noise Reduction Rating NRR: 30dBEar Plug Color: Green
Pairs Per Package: 200Metal Detectable: No
Series: Max Lite(R)Ear Plug Material: Foam
Ear Plug Shape: ContouredCountry of Origin (subject to change): United States

Product Description

This pair of ear plugs from Howard Leight by Honeywell are perfect for on the job protection. These disposable earplugs come in one size fits all for your comfort and convenience. Includes 200 pairs per package. This product is a part of the Max Lite(R) series. Standards include: ANSI S3.19-1974 Tested.

Product Reviews