Ear Plugs, 30dB, W/o Cord, Univ, PK200

HOWARD LEIGHT BY HONEYWELL| Zoro #: G1050831| Mfr #: LPF-LS4

$20.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1050831 Mfr #: LPF-LS4
Corded/Banded: Without CordStandards: ANSI S3.19-1974 Tested
Pairs Per Package: 200Item: Ear Plugs
Noise Reduction Rating (NRR): 30dBEar Plug Color: Green
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Contoured
Ear Plug Size: UniversalDisposable/ Reusable: Disposable
Metal Detectable: NoSeries: Laser Lite(R)
Ear Plug Material: Soft FoamCountry of Origin (subject to change): Mexico

Product Description

Ear Plugs, Disposable, Without Cord, Noise Reduction Rating NRR 30dB, Plug Color Green, Size Universal, Material Foam, Shape T-Shaped, Packaging Bulk Refill Bag For Dispenser G1727031, Standards ANSI S3.19-1974, Pairs Per Package 200, PK 400

Product Reviews

Save 15%. Sign up for Z-mail.