Ear Plugs, 30dB, W/o Cord, Univ, PK500

HOWARD LEIGHT BY HONEYWELL| Zoro #: G2465461| Mfr #: LPF-1-D

$47.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465461 Mfr #: LPF-1-D
Standards: ANSI S3.19-1974 TestedPairs Per Package: 500
Item: Ear PlugsNoise Reduction Rating NRR: 30dB
Ear Plug Color: GreenSeries: Laser Lite(R)
Ear Plug Material: Soft FoamEar Plug Packaging: Dispenser Refill
Ear Plug Shape: ContouredEar Plug Size: Universal
Disposable/ Reusable: DisposableMetal Detectable: No
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Without Cord, 500 Pairs Per Package, Noise Reduction Rating NRR 30dB, Metal Detectable No, Ear Plug Size Universal, Ear Plug Shape Contoured, Ear Plug Color Green, Ear Plug Material Soft Foam, Ear Plug Packaging Dispenser Refill, Standards ANSI S3.19-1974 Tested, Package Quantity 500

Product Reviews