Ear Plugs, 32dB, W/o Cord, Univ, PK200

HOWARD LEIGHT BY HONEYWELL| Zoro #: G0542157| Mfr #: LL-LS4

$20.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0542157 Mfr #: LL-LS4
Corded/Banded: Without CordStandards: ANSI S3.19-1974 Tested
Pairs Per Package: 200Item: Ear Plugs
Noise Reduction Rating (NRR): 32dBEar Plug Color: Magenta, Yellow
Series: Laser Lite(R)Ear Plug Material: Soft Foam
Ear Plug Packaging: Bulk Bag, UnwrappedEar Plug Shape: Contoured
Ear Plug Size: UniversalDisposable/ Reusable: Disposable
Metal Detectable: NoCountry of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Without Cord, Noise Reduction Rating NRR 32dB, Plug Color Yellow/Magenta, Size Universal, Material Foam, Shape T-Shaped, Packaging Bulk Refill Bag For Dispenser G1727031, Standards ANSI S3.19-1974, Pairs Per Package 200, PK 400

Product Reviews

Save 15%. Sign up for Z-mail.