Ear Plugs, 33dB, Corded, Univ, PK100

HOWARD LEIGHT BY HONEYWELL| Zoro #: G1499224| Mfr #: MAX-30

$21.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1499224 Mfr #: MAX-30
Item: Ear PlugsDisposable/ Reusable: Disposable
Standards: ANSI S3.19-1974 TestedEar Plug Packaging: Bag Wrapped Pair
Ear Plug Size: UniversalItem: Ear Plugs
Corded/Banded: CordedNoise Reduction Rating NRR: 33dB
Ear Plug Color: OrangePairs Per Package: 100
Cord/Band Color: BlueEar Plug Material: Soft Foam
Ear Plug Shape: BellMetal Detectable: No
Series: Max(R)Cord/Band Material: PVC
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from Howard Leight by Honeywell provides noise reduction and comfort while on the job. These disposable earplugs come in one size fits all for your comfort and convenience. Includes 100 pairs per package. This product is a part of the Max(R) series. Standards include: ANSI S3.19-1974 Tested.

Product Reviews