Ear Plugs, 33dB, W/o Cord, Univ, PK200

HOWARD LEIGHT BY HONEYWELL| Zoro #: G0972212| Mfr #: MAX-LS4

$20.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0972212 Mfr #: MAX-LS4
Standards: ANSI S3.19-1974 TestedPairs Per Package: 200
Item: Ear PlugsNoise Reduction Rating NRR: 33dB
Ear Plug Color: CoralDisposable/ Reusable: Disposable
Metal Detectable: NoSeries: Max(R)
Ear Plug Material: Soft FoamEar Plug Packaging: Bulk Bag, Unwrapped
Ear Plug Shape: BellEar Plug Size: Universal
Country of Origin (subject to change): United States

Product Description

Ear Plugs, Disposable, Without Cord, Noise Reduction Rating NRR 33dB, Plug Color Coral, Size Universal, Material Foam, Shape Bell, Packaging Bulk Refill Bag For Dispenser G1727031, Standards ANSI S3.19-1974, Pairs Per Package 200, PK 400

Product Reviews

Save 15%. Sign up for Z-mail.