PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Ear Plugs, 33dB, W/o Cord, Univ, PK500

HOWARD LEIGHT BY HONEYWELL| Zoro #: G1539833| Mfr #: MAX-1-D

$55.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1539833 Mfr #: MAX-1-D
Standards: ANSI S3.19-1974 TestedPairs Per Package: 500
Item: Ear PlugsNoise Reduction Rating NRR: 33dB
Ear Plug Color: CoralEar Plug Shape: Bell
Ear Plug Size: UniversalDisposable/ Reusable: Disposable
Metal Detectable: NoSeries: Max(R)
Ear Plug Material: Soft FoamEar Plug Packaging: Dispenser Refill
Country of Origin (subject to change): United States

Product Description

Ear Plugs,Disposable,Without Cord,500 Pairs Per Package,Noise Reduction Rating NRR 33dB,Metal Detectable No,Size Universal,Shape Bell,Plug Color Coral,Plug Material Polyurethane Foam,Packaging Bulk Pack Refill for Leight Source 500 Dispenser,Standards ANSI S3.19-1974,Package Quantity 500

Product Reviews