Electronic Ear Muff, 23dB, Over-the-H, Yel

HOWARD LEIGHT BY HONEYWELL| Zoro #: G2348963| Mfr #: 1010376

$124.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2348963 Mfr #: 1010376
Standards: ANSI S3.19-1974Noise Reduction Rating NRR: 23dB
Color: yellowBattery Type: (2) AA
Earmuff Style: Over-the-HeadAuxiliary Input: 3.5mm Jack
Includes: Batteries For 140 Hours of UseCountry of Origin (subject to change): China

Product Description

Electronic Ear Muff, Noise Reduction Rating NRR 23dB, Earmuff Style Over-the-Head, Yellow, Battery Type (2) AA, Standards ANSI S3.19-1974, Includes Batteries For 140 Hours of Use

Product Reviews