20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Hearing Band, 21dB, Pod

HOWARD LEIGHT BY HONEYWELL| Zoro #: G1832171| Mfr #: PERCAP

$3.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1832171 Mfr #: PERCAP
Ear Plug Shape: PodItem: Hearing Band
Standards: ANSI S3.19-1974 TestedEar Plug Packaging: Bag Wrapped Pair
Cord/Band Material: PolypropyleneDisposable/ Reusable: Reusable
Noise Reduction Rating NRR: 21dbPairs Per Package: 1
Metal Detectable: NoEar Plug Color: Orange
Ear Plug Material: FoamEar Plug Size: Universal
Cord/Band Color: BlackCountry of Origin (subject to change): Mexico

Product Description

This pair of hearing band from Howard Leight by Honeywell provides noise reduction and comfort while on the job. Reusable for your convenience, these earplugs are available in one size fits all with one pair. Standards include: ANSI S3.19-1974 Tested.

Product Reviews