20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hearing Band, 25dB, Arrow, PR

HOWARD LEIGHT BY HONEYWELL| Zoro #: G1280422| Mfr #: QB2HYG

$4.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1280422 Mfr #: QB2HYG
Ear Plug Color: OrangeItem: Hearing Band
Standards: ANSI S3.19-1974 TestedEar Plug Packaging: Bag Wrapped Pair
Ear Plug Material: FoamCord/Band Material: Polypropylene
Metal Detectable: NoEar Plug Size: Universal
Disposable/ Reusable: ReusableCord/Band Color: Orange
Ear Plug Shape: TaperedNoise Reduction Rating NRR: 25dB
Country of Origin (subject to change): United States

Product Description

Insulate and guard your ears from outside noise with this pair of hearing band from Howard Leight by Honeywell. Conveniently block noise with these reusable earplugs, available in one size fits all. Standards include: ANSI S3.19-1974 Tested.