Hearing Band, 27dB, Bell

HOWARD LEIGHT BY HONEYWELL| Zoro #: G1497666| Mfr #: QB1HYG

$3.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497666 Mfr #: QB1HYG
Disposable/ Reusable: ReusableEar Plug Color: Orange
Cord/Band Material: PolypropyleneItem: Hearing Band
Ear Plug Material: Rubber VinylNoise Reduction Rating NRR: 27dB
Standards: ANSI S3.19-1974 TestedMetal Detectable: No
Ear Plug Packaging: Bag Wrapped PairPairs Per Package: 1
Cord/Band Color: YellowEar Plug Size: Universal
Ear Plug Shape: BellCountry of Origin (subject to change): United States

Product Description

Protect your ears from loud noise with this pair of hearing band from Howard Leight by Honeywell. Offered with one pair per package, these reusable earplugs are available in one size fits all. Standards include: ANSI S3.19-1974 Tested.

Product Reviews