customer-service Help
Howard Leight

Disposable Uncorded Ear Plugs, Cylinder Shape, 30 dB, 200 Pairs

$23.01
pkg. of 200 ($0.12/ea)
  • Item: Ear Plugs
  • Ear Plug Shape: Cylinder
  • Disposable/ Reusable: Disposable
See full product details
Orders over $75 ship free.

Total: $23.01

Howard Leight #FF-1 Specifications

  • Item: Ear Plugs
  • Ear Plug Shape: Cylinder
  • Disposable/ Reusable: Disposable
  • Cord Options: Uncorded
  • Noise Reduction Rating NRR: 30 dB
  • Pairs Per Package: 200
  • Color: Orange
  • Ear Plug Size: Universal
  • Country of Origin (subject to change): Mexico

Description

Workers Who Prefer Firm Foam Earplugs Deserve The Best In Firm Foam. Firmfit Outperforms Leading Classic-Style Earplugs, Providing Workers With A More Comfortable Option. Longer Wear Time And Comfort Equals More Protection And Greater Compliance. 200 Pairs Per Dispenser.,One Size Fits Most

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Howard Leight #FF-1