Howard Leight

Howard Leight HL-R-02526 Impact Sport Electronic Earmuff; MultiCam

Howard Leight Howard Leight HL-R-02526 Impact Sport Electronic Earmuff; MultiCam HL-R-02526
Hover or click to zoom Tap to zoom
$121.71
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $121.71

Howard Leight #HL-R-02526 Specifications

  • Country of Origin (subject to change): China

Description

Howard Leight Impact Sport electronic earmuffs provide protection from damaging noises over 82 dB. while amplifying regular ambient sounds such as conversation. range commands. etc. Features include a ventilated inner headband to minimize pressure on the head. durable outer headband to withstand abuse. snap-in ear cushions. directional stereo microphones. Quick-Click headband height adjustment and an NRR rating of 22 dB. This unit also comes equipped with an audio input jack and cord for your MP3 player and other audio devices for listening off the field. Use the integrated power and volume knob to control the volume. and the external audio plug for your favorite media player. These electronic muffs fold up easily for compact convenient storage. FeaturesImpact Sport MultiCam BLACK Electronic EarmuffAssured for high quality and standardsSpecificationsColor: MultiCam

Restrictions and Compliance

Reviews of Howard Leight #HL-R-02526