Hp
355 Compact Multi-Device Ke
Mfr # 692S9AA#ABL
Zoro # G813076862
product price: $34.89
/ea
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyboard/Keypad Features Swift Pair
- Product Line Compact
- Power Source Battery
- Keyboard/Keypad Height 7"
- Product Model 355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Hp
- MFR # 692S9AA#ABL
- Zoro # G813076862
- UPC # 196548516254
- Country of Origin China
- Category Wireless Input Devices
Dimensions
Keyboard/Keypad Height | 7" |
Keyboard/Keypad Width | 11.10" |
Battery Size Supported | AAA |
Keyboard/Keypad Depth | 4.80" |
Details
Promotion Restriction | Not eligible for promotion |
Keyboard/Keypad Features | Swift Pair |
Product Line | Compact |
Power Source | Battery |
Product Model | 355 |
Platform Supported | Mac, PC |
Product Name | Keyboard |
Keyboard/Keypad Connectivity Technology | Wireless |
Bluetooth Standard | Bluetooth 5.2 |
Keyswitch Technology | Plunger |
Package Contents | 355 Compact Multi-Device Bluetooth Keyboard, 2 x AAA batteries, Quick start guide, Warranty card |
Battery Included | Yes |
Device Supported | Notebook, Tablet, Desktop Computer, Smartphone |
Environmentally Friendly | Yes |
Number of Batteries Supported | 2 |
Description
HP 355 Compact Multi-Device Ke
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ereplacements Cga-s003-chrg38 Charger (CGA-S003-CHRG38 CHARGER EREPLACEMENTS)
- DURACELL 3V Lithium Coin Cell Battery BR2025, 280-205, SB-T14, 5003LC, ECR2025 (DL2025B)
- MIGHTY MAX BATTERY Panasonic LC-R121R3P Black Medium 12V 1.3Ah VRLA Battery Replacement (ML1.3-1221111111111111111)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS17500-DSR Replacement Battery For Denso Robot Encoder Backup (LS17500-DSR)
- ADVANTECH Outdoor Lora Wireless Sensor Module (WISE-4610-NA)