Hp

Inkjet Printer, Color, 7 ppm, 8-1/2 in. D (Discontinued)

Hp Inkjet Printer, Color, 7 ppm, 8-1/2 in. D F5S23A#B1H
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Inkjet Printer
  • Printer Output: Color
  • Print Speed (Black): 7.0 ppm
  • Print Resolution (Black): 1200 x 1200 dpi
  • Operating System Compatibility: Mac(R) OS X 10.8-10.10, Windows(R) 7, 8, 10
  • Standards: Energy Star(R) Certified
  • Max. Paper Size: 8 in x 10 in
See full product details
This Product is Discontinued

Hp #F5S23A#B1H Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Inkjet Printer
  • Printer Output: Color
  • Print Speed (Black): 7.0 ppm
  • Print Resolution (Black): 1200 x 1200 dpi
  • Operating System Compatibility: Mac(R) OS X 10.8-10.10, Windows(R) 7, 8, 10
  • Standards: Energy Star(R) Certified
  • Max. Paper Size: 8 in x 10 in
  • LCD Display: No
  • Print Speed (Color): 5 ppm
  • Height: 10-7/8"
  • Depth: 8-1/2"
  • Network Capable: No
  • Monthly Duty Cycle: 1000
  • Connector/Port/Interface: USB
  • Width: 16-7/8"
  • Paper Tray Capacity: 60
  • Print Resolution (Color): 4800 x 1200 dpi
  • Network Ready: No
  • Country of Origin (subject to change): China

Description

Inkjet Printer, Color, Print Speed (Black) 7.0 ppm, Print Speed (Color) 5 ppm, Print Resolution (Black) 1200 x 1200 dpi, Print Resolution (Color) 4800 x 1200 dpi, Max. Paper Size 8 In. x 10 In., LCD Display No, Operating System Compatibility Mac(R) OS X 10.8-10.10, Windows(R) 7, 8, 10, Monthly Duty Cycle 1000, Paper Tray Capacity 60, Connector/Port/Interface USB, Network Ready No, Network Capable No, Height 10-7/8 In., Width 16-7/8 In., Depth 8-1/2 In., Standards ENERGY STAR(R) Certified

Reviews of Hp #F5S23A#B1H