JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Two Tag Key Cabinet, 30 Key Capacity

HPC| Zoro #: G0942733| Mfr #: KEKAB-T30

$110.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942733 Mfr #: KEKAB-T30
Key Capacity (Units): 30Overall Depth (In.): 2-1/2
Built-In: Key HooksType: Two Tag
Material: steelOverall Height (In.): 12
Item: Key Control CabinetOverall Width (In.): 8
Door: Has Full Length Hinge and Comes with a Key Lock, Two Keys IncludedFinish: Neutral Sand Powder Coated
Includes: Red Permanent Key Tags, White Loaner Key Tags, Control Out Tags and a Cross Reference BinderKey Capacity (Units): 30
Overall Height (In.): 12Overall Depth (In.): 2-1/2
Overall Width (In.): 8Country of Origin (subject to change): Unknown

Product Description

Key Control Cabinet, Two Tag, Key Capacity 30 Units, Overall Height 12 In, Overall Depth 2 1/2 In, Overall Width 8 In, Steel, Key Hooks, Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included, Neutral Sand Powder Coat Finish, Includes Red Permanent Key Tags, White Loaner Key Tags, Control Out Tags and a Cross Reference Binder

Product Reviews

Save 15%. Sign up for Z-mail.