Chuck Jaw, Rev, 10 In Chucks, PK3

H&R MFG| Zoro #: G2350932| Mfr #: HR-10-MTGRJ

$370.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): 0.65Style: ReversibleDimension A (In.): 3.92
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350932 Mfr #: HR-10-MTGRJ
Dimension K (In.): 0.65Style: Reversible
Dimension A (In.): 3.92Bolt Size: 1/2"
Size: -Width: -
For Use With: 10" ChucksIncludes: -
Dimension G (In.): -Dimension D (In.): 0.5
Outside Dia.: -Series: -
Length: -Dimension B (In.): 2.469
Dimension C (In.): 1.75Dimension L (In.): 1.3
Height: -Type: Hard Steel
Item: Chuck JawPitch: -
Dimension F (In.): 2.125Dimension J (In.): 1.563
Dimension E (In.): 0.75Country of Origin (subject to change): United States

Description

Chuck Jaw, Hard Steel, Reversible, Bolt Size 1/2 In, For Use With 10 In Chucks, Package Quantity 3

Reviews