KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chuck Jaw, Rev, 12 In Chucks, PK3

H&R MFG| Zoro #: G1887252| Mfr #: HR-112-RJ

$509.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Chuck Jaw
Dimension K (In.): 0.65
Dimension A (In.): 4.875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887252 Mfr #: HR-112-RJ
Item: Chuck JawDimension K (In.): 0.65
Dimension A (In.): 4.875For Use With: 12" Chucks
Style: ReversibleDimension C (In.): 2
Dimension F (In.): 1.181Bolt Size: 16mm
Dimension B (In.): 2.469Dimension D (In.): 0.827
Dimension L (In.): 1.3Type: Hard Steel
Country of Origin (subject to change): United States

Description

Chuck Jaw, Hard Steel, Reversible, Bolt Size 16mm, For Use With 12 In Chucks, Package Quantity 3

Reviews