Chuck Jaw, Rev, 15 In Chucks, PK3

H&R MFG| Zoro #: G1607654| Mfr #: HR-15-MTGRJ

$610.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): 0.95Style: ReversibleDimension A (In.): 5.35
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607654 Mfr #: HR-15-MTGRJ
Dimension K (In.): 0.95Style: Reversible
Dimension A (In.): 5.35Bolt Size: 5/8"
Size: -Width: -
For Use With: 15" ChucksIncludes: -
Dimension G (In.): -Dimension D (In.): 0.5
Outside Dia.: -Series: -
Length: -Dimension B (In.): 3.469
Dimension C (In.): 2.5Dimension L (In.): 1.9
Height: -Type: Hard Steel
Item: Chuck JawDimension F (In.): 3
Dimension J (In.): 2.25Dimension E (In.): 0.75
Country of Origin (subject to change): United States

Description

Chuck Jaw, Hard Steel, Reversible, Bolt Size 5/8 In, For Use With 15 In Chucks, Package Quantity 3

Reviews