SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Chuck Jaw, Rev, 6 In Chucks, PK3

H&R MFG| Zoro #: G1983213| Mfr #: HR-6-MTGRJ

$444.41 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): 0.53Style: ReversibleDimension A (In.): 2.788
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983213 Mfr #: HR-6-MTGRJ
Dimension K (In.): 0.53Style: Reversible
Dimension A (In.): 2.788Bolt Size: 3/8"
Size: -Width: -
For Use With: 6" ChucksIncludes: -
Dimension G (In.): -Dimension D (In.): 0.313
Outside Dia.: -Series: -
Length: -Dimension B (In.): 1.969
Dimension C (In.): 1.5Dimension L (In.): 1.06
Height: -Type: Hard Steel
Item: Chuck JawPitch: -
Dimension F (In.): 1.5Dimension J (In.): 1.125
Dimension E (In.): 0.5Country of Origin (subject to change): United States

Description

Chuck Jaw, Hard Steel, Reversible, Bolt Size 3/8 In, For Use With 6 In Chucks, Package Quantity 3

Reviews