SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Chuck Jaw, Rev, 6 In Chucks, PK3

H&R MFG| Zoro #: G1109157| Mfr #: HR-6K-RJ

$328.79 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): 0.5Style: ReversibleDimension A (In.): 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109157 Mfr #: HR-6K-RJ
Dimension K (In.): 0.5Style: Reversible
Dimension A (In.): 3Bolt Size: 10mm
Size: -Width: -
For Use With: 6" ChucksIncludes: -
Dimension G (In.): -Dimension D (In.): 0.472
Outside Dia.: -Series: -
Length: -Dimension B (In.): 1.969
Dimension C (In.): 1.25Dimension L (In.): 1
Height: -Type: Hard Steel
Item: Chuck JawPitch: -
Dimension F (In.): 0.787Dimension J (In.): -
Dimension E (In.): -Country of Origin (subject to change): United States

Description

Chuck Jaw, Hard Steel, Reversible, Bolt Size 10mm, For Use With 6 In Chucks, Package Quantity 3

Reviews