Chuck Jaw, Rev, 8 In Chucks, PK3

H&R MFG| Zoro #: G1514457| Mfr #: HR-149-RJ

$396.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): 0.575Style: ReversibleDimension A (In.): 3.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1514457 Mfr #: HR-149-RJ
Dimension K (In.): 0.575Style: Reversible
Dimension A (In.): 3.5Bolt Size: 12mm
Size: -Width: -
For Use With: 8" ChucksIncludes: -
Dimension G (In.): -Dimension D (In.): 0.551
Outside Dia.: -Series: -
Length: -Dimension B (In.): 1.969
Dimension C (In.): 1.5Dimension L (In.): 1.03
Height: -Type: Hard Steel
Item: Chuck JawPitch: -
Dimension F (In.): 0.984Dimension J (In.): -
Dimension E (In.): -Country of Origin (subject to change): United States

Description

Chuck Jaw, Hard Steel, Reversible, -, -, Length -, Outside Dia. -, For Use With 8 In. Chucks, Includes -, Package Quantity 3

Reviews