Chuck Jaw, Rev, 8 In Chucks, PK3

H&R MFG| Zoro #: G0615133| Mfr #: HR-8-MTGRJ

$351.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension G (In.): -Dimension K (In.): 0.53Dimension F (In.): 1.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615133 Mfr #: HR-8-MTGRJ
Dimension G (In.): -Dimension K (In.): 0.53
Dimension F (In.): 1.75Dimension E (In.): 0.5
Height: -Length: -
Dimension A (In.): 3.286Dimension C (In.): 1.5
Item: Chuck JawType: Hard Steel
Series: -Dimension B (In.): 1.969
Pitch: -Includes: -
Dimension L (In.): 1.06Style: Reversible
Bolt Size: 3/8"Width: -
For Use With: 8" ChucksDimension D (In.): 0.313
Outside Dia.: -Dimension J (In.): 1.375
Size: -Country of Origin (subject to change): United States

Description

Chuck Jaw, Hard Steel, Reversible, Bolt Size 3/8 In, For Use With 8 In Chucks, Package Quantity 3

Reviews