Chuck Jaw, Soft, 12mm, 60 Deg, PK3

H&R MFG| Zoro #: G2314383| Mfr #: HR-149-2.0

$82.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): -Style: 60 Deg SerratedDimension A (In.): 3.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314383 Mfr #: HR-149-2.0
Dimension K (In.): -Style: 60 Deg Serrated
Dimension A (In.): 3.5Bolt Size: 12mm
Size: -Width: -
For Use With: 8" Kitagawa, 8" Matsumoto, 8" Howa HollowIncludes: -
Dimension G (In.): -Dimension D (In.): 0.551
Outside Dia.: -Series: -
Length: -Dimension B (In.): 2
Dimension C (In.): 1.5Dimension L (In.): -
Height: -Type: Soft
Item: Chuck JawPitch: 1.5mm
Dimension F (In.): 1Dimension J (In.): 0.781
Dimension E (In.): -Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, 60 Deg Serrated, 1.5mm, Bolt Size 12mm, For Use With 8 In Kitagawa, 8 In Matsumoto, 8 In Howa Hollow, Package Quantity 3

Reviews