DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Chuck Jaw, Soft, 60 Deg, 10mm, PK3

H&R MFG| Zoro #: G0816207| Mfr #: HR-6K-1.5-P

$85.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: -
Series: -
Type: Soft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816207 Mfr #: HR-6K-1.5-P
Length: -Series: -
Type: SoftDimension K (In.): -
Dimension B (In.): 1.5Dimension A (In.): 3.125
Outside Dia.: -Width: -
Height: -Dimension E (In.): -
Dimension F (In.): 0.787For Use With: 6" Kitagawa, 6" Howa-H027M6
Size: -Dimension D (In.): 0.472
Style: 60 Deg SerratedIncludes: -
Pitch: 1.5mmDimension J (In.): 0.438
Dimension G (In.): -Dimension C (In.): 1.25
Dimension L (In.): -Item: Chuck Jaw
Bolt Size: 10mmCountry of Origin (subject to change): United States

Description

Chuck Jaw, Soft, 60 Deg Serrated, 1.5mm, Bolt Size 10mm, For Use With 6 In Kitagawa, 6 In Howa-HO27M6, Package Quantity 3

Reviews