Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Chuck Jaw, Soft, 60 Deg, 12mm, PK3

H&R MFG| Zoro #: G1929751| Mfr #: HR-149-2.0-OP

$144.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): -Style: 60 Deg SerratedDimension A (In.): 4.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929751 Mfr #: HR-149-2.0-OP
Dimension K (In.): -Style: 60 Deg Serrated
Dimension A (In.): 4.25Bolt Size: 12mm
Size: -Width: -
For Use With: 8" Kitagawa, 8" Matsumoto, 8" Howa HollowIncludes: -
Dimension G (In.): -Dimension D (In.): 0.551
Outside Dia.: -Series: -
Length: -Dimension B (In.): 2
Dimension C (In.): 1.5Dimension L (In.): -
Height: -Type: Soft
Item: Chuck JawPitch: 1.5mm
Dimension F (In.): 1Dimension J (In.): 0.781
Dimension E (In.): -Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, 60 Deg Serrated, 1.5mm, Bolt Size 12mm, For Use With 8 In Kitagawa, 8 In Matsumoto, 8 In Howa Hollow, Package Quantity 3

Reviews