KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chuck Jaw, Soft, 60 Deg, 12mm, PK3

H&R MFG| Zoro #: G1682274| Mfr #: HR-82-2.0-OP

$112.23 /pk

This item ships free. Details.Standard ground shipping.
Details:
Dimension D (In.): 0.63
Pitch: 1.5mm
Dimension A (In.): 5.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682274 Mfr #: HR-82-2.0-OP
Dimension D (In.): 0.63Pitch: 1.5mm
Dimension A (In.): 5.0Style: 60 Deg Serrated
Dimension C (In.): 1.75Bolt Size: 12mm
Dimension J (In.): 0.65Type: Soft
Item: Chuck JawFor Use With: B-10 Kitagawa, B-210 Kitagawa, 11" Matsumoto Hollow
Dimension B (In.): 2Dimension F (In.): 1.181
Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, 60 Deg Serrated, 1.5mm, Bolt Size 12mm, For Use With B-10 Kitagawa, B-210 Kitagawa, 11 In Matsumoto Hollow, Package Quantity 3

Reviews