BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Chuck Jaw, Soft, 60 Deg, 14mm, PK3

H&R MFG| Zoro #: G2342767| Mfr #: HR-108-2.5-OP

$176.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E (In.): -Pitch: 1.5mmIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342767 Mfr #: HR-108-2.5-OP
Dimension E (In.): -Pitch: 1.5mm
Includes: -Type: Soft
Length: -Width: -
For Use With: B-12 Kitagawa, 12" Matsumoto, 12" Howa-HO27MA12, HowaHeight: -
Bolt Size: 14mmDimension J (In.): 1.188
Size: -Style: 60 Deg Serrated
Dimension L (In.): -Dimension G (In.): -
Dimension F (In.): 1.181Dimension B (In.): 2.5
Item: Chuck JawDimension A (In.): 6.25
Dimension C (In.): 2Dimension D (In.): 0.71
Dimension K (In.): -Series: -
Outside Dia.: -Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, 60 Deg Serrated, 1.5mm, Bolt Size 14mm, For Use With B-12 Kitagawa, 12 In Matsumoto, 12 In Howa-HO27MA12, Howa, Package Quantity 3

Reviews