Chuck Jaw, Soft, 60 Deg, 14mm, PK3

H&R MFG| Zoro #: G0981382| Mfr #: HR-108-2.5

$88.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: -
Pitch: 1.5mm
Dimension B (In.): 2.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981382 Mfr #: HR-108-2.5
Width: -Pitch: 1.5mm
Dimension B (In.): 2.5Dimension G (In.): -
Dimension C (In.): 2Outside Dia.: -
Bolt Size: 14mmType: Soft
Item: Chuck JawDimension L (In.): -
Dimension A (In.): 5.25Dimension F (In.): 1.181
Dimension K (In.): -Dimension D (In.): 0.71
Series: -Includes: -
Dimension E (In.): -Length: -
Style: 60 Deg SerratedDimension J (In.): 1.188
For Use With: B-12 Kitagawa, 12" Matsumoto, 12" Howa-HO27MA12, HowaHeight: -
Size: -Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, 60 Deg Serrated, 1.5mm, Bolt Size 14mm, For Use With B-12 Kitagawa, 12 In Matsumoto, 12 In Howa-HO27MA12, Howa, Package Quantity 3

Reviews