BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Chuck Jaw, Soft, 60 Deg, 16mm, PK3

H&R MFG| Zoro #: G2239474| Mfr #: HR-112-2.5

$112.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E (In.): -Pitch: 1.5mmIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239474 Mfr #: HR-112-2.5
Dimension E (In.): -Pitch: 1.5mm
Includes: -Type: Soft
Length: -Width: -
For Use With: B-212 KitagawaHeight: -
Bolt Size: 16mmDimension J (In.): 1.188
Size: -Style: 60 Deg Serrated
Dimension L (In.): -Dimension G (In.): -
Dimension F (In.): 1.181Dimension B (In.): 2.5
Item: Chuck JawDimension A (In.): 5.25
Dimension C (In.): 2Dimension D (In.): 0.827
Dimension K (In.): -Series: -
Outside Dia.: -Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, 60 Deg Serrated, 1.5mm, Bolt Size 16mm, For Use With B-212 Kitagawa, Package Quantity 3

Reviews