BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Chuck Jaw, Soft, 60 Deg, 20mm, PK3

H&R MFG| Zoro #: G2082954| Mfr #: HR-115-2.5-OP

$239.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E (In.): -Pitch: 1.5mmIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082954 Mfr #: HR-115-2.5-OP
Dimension E (In.): -Pitch: 1.5mm
Includes: -Type: Soft
Length: -Width: -
For Use With: B215 KitagawaHeight: -
Bolt Size: 20mmDimension J (In.): 1.4
Size: -Style: 60 Deg Serrated
Dimension L (In.): -Dimension G (In.): -
Dimension F (In.): 1.69Dimension B (In.): 2.5
Item: Chuck JawDimension A (In.): 7.5
Dimension C (In.): 2.5Dimension D (In.): 1.00
Dimension K (In.): -Series: -
Outside Dia.: -Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, 60 Deg Serrated, 1.5mm, Bolt Size 20mm, For Use With B215 Kitagawa, Package Quantity 3

Reviews