Chuck Jaw, Soft, T/G, 10 In Chucks

H&R MFG| Zoro #: G1804643| Mfr #: HR-452

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension K (In.): -Style: Tongue and GrooveDimension A (In.): 4.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1804643 Mfr #: HR-452
Dimension K (In.): -Style: Tongue and Groove
Dimension A (In.): 4.25Bolt Size: 1/2"
Size: -Width: -
For Use With: 10" ChucksIncludes: -
Dimension G (In.): -Dimension D (In.): 0.5
Outside Dia.: -Series: -
Length: -Dimension B (In.): 1.875
Dimension C (In.): 1.5Dimension L (In.): -
Height: 1.875Type: Soft
Item: Chuck JawPitch: -
Dimension F (In.): 2.12Dimension J (In.): 1.938
Dimension E (In.): 0.75Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, Tongue and Groove, Bolt Size 1/2 In, For Use With 10 In Chucks

Reviews