PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Chuck Jaw, Soft, T/G, 12 In Chucks

H&R MFG| Zoro #: G1747453| Mfr #: HR-454

$29.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension K (In.): -Style: Tongue and GrooveDimension A (In.): 4.875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747453 Mfr #: HR-454
Dimension K (In.): -Style: Tongue and Groove
Dimension A (In.): 4.875Bolt Size: 1/2"
Size: -Width: -
For Use With: 12" ChucksIncludes: -
Dimension G (In.): -Dimension D (In.): 0.5
Outside Dia.: -Series: -
Length: -Dimension B (In.): 2.375
Dimension C (In.): 1.75Dimension L (In.): -
Height: 2.375Type: Soft
Item: Chuck JawPitch: -
Dimension F (In.): 2.5Dimension J (In.): 2.313
Dimension E (In.): 0.75Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, Tongue and Groove, Bolt Size 1/2 In, For Use With 12 In Chucks

Reviews