Chuck Jaw, Soft, T/G, 15 In Chucks

H&R MFG| Zoro #: G1256857| Mfr #: HR-456

$33.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension K (In.): -Style: Tongue and GrooveDimension A (In.): 5.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256857 Mfr #: HR-456
Dimension K (In.): -Style: Tongue and Groove
Dimension A (In.): 5.625Bolt Size: 5/8"
Size: -Width: -
For Use With: 15" ChucksIncludes: -
Dimension G (In.): -Dimension D (In.): 0.5
Outside Dia.: -Series: -
Length: -Dimension B (In.): 2.313
Dimension C (In.): 2Dimension L (In.): -
Height: 2.313Type: Soft
Item: Chuck JawPitch: -
Dimension F (In.): 3Dimension J (In.): 2.75
Dimension E (In.): 0.75Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, Tongue and Groove, Bolt Size 5/8 In, For Use With 15 In Chucks

Reviews