KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chuck Jaw, Soft, T/G, 5 In - 6 In Chucks

H&R MFG| Zoro #: G1993223| Mfr #: HR-459-P

$22.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension D (In.): 0.313
Type: Soft
Dimension B (In.): 1.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993223 Mfr #: HR-459-P
Dimension D (In.): 0.313Type: Soft
Dimension B (In.): 1.625Dimension E (In.): 0.5
Style: Tongue and GrooveDimension C (In.): 1.25
Bolt Size: 3/8"Dimension J (In.): 1.688
Item: Chuck JawFor Use With: 5-6" Chucks
Height: 1.625Dimension A (In.): 3.188
Dimension F (In.): 1.5Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, Tongue and Groove, Bolt Size 3/8 In, For Use With 5 In - 6 In Chucks

Reviews