Chuck Jaw, Soft, T/G, 8 In Chucks

H&R MFG| Zoro #: G0460853| Mfr #: HR-450

$21.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension G (In.): -Dimension K (In.): -Dimension F (In.): 1.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460853 Mfr #: HR-450
Dimension G (In.): -Dimension K (In.): -
Dimension F (In.): 1.75Dimension E (In.): 0.5
Height: 1.625Length: -
Dimension A (In.): 3.5Dimension C (In.): 1.25
Item: Chuck JawType: Soft
Series: -Dimension B (In.): 1.625
Pitch: -Includes: -
Dimension L (In.): -Style: Tongue and Groove
Bolt Size: 3/8"Width: -
For Use With: 8" ChucksDimension D (In.): 0.313
Outside Dia.: -Dimension J (In.): 1.625
Size: -Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, Tongue and Groove, Bolt Size 3/8 In, For Use With 8 In Chucks

Reviews