Chuck Jaw, Soft, T/G, 8 In Chucks

H&R MFG| Zoro #: G2194412| Mfr #: HR-462-P

$25.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension K (In.): -Style: Tongue and GrooveDimension A (In.): 3.938
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194412 Mfr #: HR-462-P
Dimension K (In.): -Style: Tongue and Groove
Dimension A (In.): 3.938Bolt Size: 3/8"
Size: -Width: -
For Use With: 8" ChucksIncludes: -
Dimension G (In.): -Dimension D (In.): 0.313
Outside Dia.: -Series: -
Length: -Dimension B (In.): 1.625
Dimension C (In.): 1.25Dimension L (In.): -
Height: 1.625Type: Soft
Item: Chuck JawPitch: -
Dimension F (In.): 1.75Dimension J (In.): 2.25
Dimension E (In.): 0.5Country of Origin (subject to change): United States

Description

Chuck Jaw, Soft, Tongue and Groove, Bolt Size 3/8 In, For Use With 8 In Chucks

Reviews