Jaw Nut, Steel, 10 In Kitagawa B-10, PK3

H&R MFG| Zoro #: G0417417| Mfr #: HR-JN-82-M

$105.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): -Style: -Dimension A (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417417 Mfr #: HR-JN-82-M
Dimension K (In.): -Style: -
Dimension A (In.): 2Bolt Size: 12mm
Size: -Width: -
For Use With: 10" Kitagawa B-10, 11" Matsumoto,Howa HO1MA-10 B-10Includes: -
Dimension G (In.): 0.34Dimension D (In.): 0.628
Outside Dia.: -Series: -
Length: -Dimension B (In.): 1
Dimension C (In.): 0.91Dimension L (In.): -
Height: -Type: Steel
Item: Jaw NutPitch: -
Dimension F (In.): 1.181Dimension J (In.): -
Dimension E (In.): -Country of Origin (subject to change): United States

Description

Jaw Nut, Steel, Bolt Size 12mm, For Use With 10 In Kitagawa B-10, 11 In Matsumoto, Howa HO1MA-10 B-10, Package Quantity 3

Reviews