KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jaw Nut, Steel, 15 In Kitagawa B-15, PK3

H&R MFG| Zoro #: G1619502| Mfr #: HR-JN-155-M

$169.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension D (In.): 0.864
Type: Steel
Dimension A (In.): 3.25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619502 Mfr #: HR-JN-155-M
Dimension D (In.): 0.864Type: Steel
Dimension A (In.): 3.25Dimension G (In.): 0.625
Dimension C (In.): 1.32Bolt Size: 20mm
Dimension B (In.): 1.75Item: Jaw Nut
For Use With: 15" Kitagawa B-15Dimension F (In.): 1.69
Country of Origin (subject to change): United States

Description

Jaw Nut, Steel, Bolt Size 20mm, For Use With 15 In Kitagawa B-15, Package Quantity 3

Reviews